Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

I3 MEMBRANE CORPORATION INC GOLD-COATED POLYESTER MEMBRANE

Catalog No. NC3363439
Encompass_Preferred

  • Membrane type: Track-etched
  • Material: Polyester (PET)
  • Coating material: Gold
  • Coating thickness: 100/0 nm (single-sided)
  • Pore size: 5.0 µm
  • Diameter: 30 mm
  • Surface characteristics: Smooth and even
  • Conductivity: true
  • Stability: Stable in liquid medium for longer filtration periods
  • Primary application: Micro- and nanoparticle identification and characterization
  • Compatibility: FTIR microscopy, Raman spectroscopy, SEM (EDX/WDX)
  • Form factor: Mounted in aluminum ring
  • Filtration capability: Organic and inorganic particles
  • Usage: Pharmaceutical liquids and technical cleanliness testing

Catalog No. NC3363439 Supplier I3 MEMBRANE CORPORATION INC Supplier No. 20112022 5030
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

  • Membrane type: Track-etched
  • Material: Polyester (PET)
  • Coating material: Gold
  • Coating thickness: 100/0 nm (single-sided)
  • Pore size: 5.0 µm
  • Diameter: 30 mm
  • Surface characteristics: Smooth and even
  • Conductivity: true
  • Stability: Stable in liquid medium for longer filtration periods
  • Primary application: Micro- and nanoparticle identification and characterization
  • Compatibility: FTIR microscopy, Raman spectroscopy, SEM (EDX/WDX)
  • Form factor: Mounted in aluminum ring
  • Filtration capability: Organic and inorganic particles
  • Usage: Pharmaceutical liquids and technical cleanliness testing

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.