Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Gortite Airtight Molded Bellows, Nylon, 8 in ID, 1 ea

Catalog No. 5000792927
Encompass

This Gortite Airtight Molded Bellows is designed for protective applications, offering durable coverage in various industrial environments. Constructed from robust Nylon, it measures 24 in in length with an 8 in inside diameter and a 0.04 in thickness, ensuring reliable performance.

  • Constructed from durable nylon material
  • Measures 24 in in overall length
  • Features an 8 in inside diameter
  • Provides 0.04 in wall thickness
  • Operates effectively in temperatures ranging from -40–220 (units not specified)

Catalog No. 50-007-92927 Supplier MSC Supplier No. 63415889
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Gortite Airtight Molded Bellows is designed for protective applications, offering durable coverage in various industrial environments. Constructed from robust Nylon, it measures 24 in in length with an 8 in inside diameter and a 0.04 in thickness, ensuring reliable performance.

  • Constructed from durable nylon material
  • Measures 24 in in overall length
  • Features an 8 in inside diameter
  • Provides 0.04 in wall thickness
  • Operates effectively in temperatures ranging from -40–220 (units not specified)

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.