Learn More
Corning™ Gosselin™ Contact Dish, Domed Base with Tight Lid, Double Outer Bag, 20/Bag, 920/Case
Shop All Corning ProductsDescription
- 65 x 14.5 mm (D x H)
- 0/3/4 vents
- Crystal Polystyrene (PS)
- Optimal flatness
- Grip lid
- Molded grid 10 x 10 mm
Specifications
Specifications
| Gridded | Molded Grid |
| Sterility | Non-sterile |
| Type | Petri |
| No. per Case | 920/Cs. |
| No. per Pack | 20/Pk. |
| Quantity | 20/Pk., 920/Cs. |
| Vent | 4 |
| Dimensions (Dia. x H) | 65 x 14.5 mm |
| Height (Metric) | 14.5 mm (approx.) |
| Height (English) | 0.57 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.