Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ Petri Dishes
BIOPHARMAGREENER_CHOICE

Catalog No. 07202550 Shop All Corning Products
Change view
Click to view available options
Dimensions (Dia. x H):
100 x 15 mm
120.5 x 15.8 mm
140 x 20.6 mm
55 x 14.2 mm
65 x 14.5 mm
90 x 14.2 mm
Well Count:
1
Vent:
3
4
6
Sterility:
Aseptically Manufactured
Sterile
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (Dia. x H) Well Count Vent Sterility
07-202-550 140 x 20.6 mm 1 6 Sterile
07-201-913 65 x 14.5 mm 1 6 Sterile
07-202-013 65 x 14.5 mm 1 3 Sterile
07-202-027 90 x 14.2 mm 1 3 Aseptically Manufactured
07-202-028 100 x 15 mm 1 3 Sterile
07-202-029 90 x 14.2 mm 1 3 Sterile
07-202-050 55 x 14.2 mm 1 6 Sterile
07-201-995 120.5 x 15.8 mm 1 4 Sterile
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Catalog No. 07-202-550 Supplier Corning™ Supplier No. BP14306
  • PRODUCT PROMOTION
    $305.50
    $220.00 / Case of 176

    Save $85.50

    28% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Optimized for automation. Gosselin™ Petri Dishes are manufactured from crystal polystyrene.

Optimized for automation. Gosselin™ Petri Dishes are manufactured from crystal polystyrene.

Sterile product features a double outer bag with traceability. Optimized for automation.
  • Three vents
  • Crystal polystyrene
  • Easy opening sleeves
  • Sterile
TRUSTED_SUSTAINABILITY

Specifications

Color Clear
Material Polystyrene
Shape Round
Sterility Sterile
Well Count 1
For Use With (Application) Optimized for automation
Vent 6
Dimensions (Dia. x H) 140 x 20.6 mm
Height (Metric) 20.6 mm
Diameter (Metric) 140 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.