Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ S-Diluter-1

Catalog No. 07202040 Shop All Corning Products
Change view
Click to view available options
Accuracy:
Dilution: <1%; Weighting: <1% from 5g
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Accuracy
07-202-040 Dilution: <1%; Weighting: <1% from 5g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 07-202-040 Supplier Corning™ Supplier No. SDILUTER1
Get Up to $2,500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Automated food sample diluter suitable for the analysis of a range of sample sizes from 80 to 400mL.

  • Adjustable speed, time, and blending strength
  • Includes a removable bag holder
  • Program setting mode: 9 programs
  • Dual pump mode to reduce dilution time
  • Recordable dilution parameters Accurate
  • Weighing accuracy ≤1% for weights greater than 5 g
  • Dilution accuracy <1%
TRUSTED_SUSTAINABILITY

Specifications

Accuracy Dilution: <1%; Weighting: <1% from 5g
Product Type Automated Diluter
For Use With (Application) Dilution of samples including food, agricultural, chemical, and cosmetic
Includes Removable bag holder
Program Memory 9
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.