Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ Polypropylene Screw Cap Dipper With Removable Handle, Blue, Sterile
GREENER_CHOICE

Catalog No. 07202034 Shop All Corning Products
Change view
Click to view available options
Capacity (Metric):
40 mL
90 mL
125 mL
180 mL
Height (English):
10.8 in.
11.41 in.
12.0 in.
Height (Metric):
275 mm
29 cm
305 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Height (English) Height (Metric)
07-202-034 180 mL 12.0 in. 305 mm
07-201-971 90 mL 11.41 in. 29 cm
07-202-032 40 mL 10.8 in. 275 mm
07-202-033 125 mL 10.8 in. 275 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 07-202-034 Supplier Corning™ Supplier No. TAT53C01
Get Up to $2,500 in Products with Purchase
View all promotions
 Restricted Item
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Quality sampling tools for secure sample retrieval and shipment

  • Polypropylene blue containers
  • Removable handle
  • Shock resistant, Leakproof
  • No cross contamination risks
  • Traceability information on each bag
  • Packaged individually in tamper evident single zipped bags

TRUSTED_SUSTAINABILITY

Specifications

Product Type Screw Cap Dipper
Capacity (English) 6.0 oz.
Capacity (Metric) 180 mL
Sterility Sterile
Color Blue
For Use With (Application) Removable
Height (English) 12.0 in.
Height (Metric) 305 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.