Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ Sterile Polypropylene Straight Containers with Polyethylene Caps
GREENER_CHOICE

Catalog No. 07202024 Shop All Corning Products
Change view
Click to view available options
Capacity (Metric):
60 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
07-202-024 60 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 07-202-024 Supplier Corning™ Supplier No. TP35C002
Get Up to $2,500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Quality sampling tools for secure sample retrieval and shipment

 

  • Injection molded polypropylene
  • Leakproof polyethylene screw cap
  • Assured Sterile 10-3

 

TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 60 mL
Color Clear
Material Polypropylene
Sterility Sterile
Closure Color Red
Closure Included Yes
Graduated No
Mouth Wide
Height (Metric) 70 mm
Chemical Label Unlabeled
Closure Material Polyethylene
Diameter (Metric) 33 mm
Closure Type Leakproof Screw Cap
Capacity (English) 2.02 oz.
Shape Straight-sided
Product Type Straight-sided Container
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.