Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ Sterile Polystyrene Spreader: T-Shaped
GSA_VAGREENER_CHOICE

Catalog No. 07201930 Shop All Corning Products
Change view
Click to view available options
Quantity:
700/Pk.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
07-201-930 700/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 07-201-930 Supplier Corning™ Supplier No. ETAT04
  • PRODUCT PROMOTION
    $1,383.00
    $750.00 / Case of 3500

    Save $633.00

    46% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

T shape form with curved end

  • Polystyrene (PS)
  • Packed in resealable bag
  • Curved end or 'T' end
  • Sterile
'

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance EC N-1935/2004, ISO 11137- sterile SAL 10-3
Shape T-Shape
Quantity 700/Pk.
Sterility Sterile
Size (Metric) 15 cm
Material Polystyrene
Product Type Spreader
Color Green
Size (English) 5.9 in.
For Use With (Application) Designed for use in industrial microbiology labs such as food and beverage, environmental/water testing
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.