Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Gosselin™ Straight Polypropylene Container with Screw Cap
GREENER_CHOICE

Catalog No. 07202026 Shop All Corning Products
Change view
Click to view available options
Capacity (Metric):
180 mL
Sterility:
Sterile
Closure Color:
Red
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Sterility Closure Color
07-202-026 180 mL Sterile Red
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 07-202-026 Supplier Gosselin™ Supplier No. TP53C002
Get Up to $2,500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Includes leakproof, polyethylene cap. Corning™ Gosselin™ Straight Polypropylene Container with Screw Cap is designed with a wide mouth to provide ample room for sample collection.

Designed for sample collection, storage and transportation to laboratories.
  • Polyethylene cap
  • Leakproof screw cap
  • Sterile or nonsterile versions available
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 180 mL
Color Clear
Description Wide Mouth, Disposable
For Use With (Application) Sample collection
Material Polypropylene
No. per Pack 264/Pk.
Sterility Sterile
Closure Color Red
Closure Included Yes
Graduated Yes
Mouth Wide
Height (Metric) 102 mm
Height (English) 4 in.
Chemical Label Unlabeled
Closure Material Polypropylene
Diameter (Metric) 52 mm
Closure Type Screw Cap
Capacity (English) 6 oz.
Shape Cylindrical
Product Type Sample Container
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.