Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ Straight Red Screw Cap Container, PP, Natural, Graduated, Sterile
GREENER_CHOICE

Catalog No. 07202025 Shop All Corning Products
Change view
Click to view available options
Capacity (Metric):
125 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
07-202-025 125 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 07-202-025 Supplier Corning™ Supplier No. TP52C002
Get Up to $2,500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Ideal for life sciences, environmental testing, water testing, as well as food and beverage testing

Gosselin™ straight containers are designed for sample storage and transportation to laboratories.
  • Clear polypropylene
  • PE screw cap
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 125 mL
Color Natural
Material Polypropylene
Sterility Sterile
Closure Color Red
Closure Included Yes
Graduated Yes
Mouth Wide
Chemical Label Unlabeled
Closure Material Polypropylene
Closure Type Screw Cap
Shape Straight-sided, Round
Product Type Straight-sided Container
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.