Learn More
Description
- Break-resistant polyethylene terephthalate (PET) or High-density Polyethylene (HDPE)
- Molded graduations
- Leak-proof tamper-evident HDPE screw caps
- Available with or without sodium thiosulfate
- Traceable labels
- Large openings minimize risk of contamination
- Film-packed or individually bagged
Specifications
Specifications
| Capacity (Metric) | 250 mL |
| Color | Transparent |
| For Use With (Application) | Water sample collection for microbiological testing |
| Includes | 160 mg/L dosage of sodium thiosulfate |
| Material | PET |
| No. per Case | 144/Cs. |
| No. per Pack | 24 Pk. |
| Packaging | Film Pack |
| Sterility | Sterile |
| Graduated | Yes |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
