Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ Gosselin Water Sampling Octogonal PET Bottle
GREENER_CHOICE

Catalog No. 10320188 Shop All Corning Products
Change view
Click to view available options
Capacity (Metric):
125 mL
250 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
10-320-188 125 mL
07-202-060 250 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 10-320-188 Supplier Corning™ Supplier No. HP125B55
Get Up to $2,500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Corning Gosselin Water Sampling Octogonal PET Bottle is designed to meet water sample collection requirements of the United States EPA and Health Canada

Corning's lightweight polyethylene terephthalate (PET) 125 mL and 250 mL bottles are pre-dosed with pentahydrated sodium thiosulfate, which provides enhanced stabilization of chlorinated water. The 160 mg/L dosage is in accordance with the 22nd edition of the Standard Method published by the American Public Health Association (APHA), the American Water Works Association (AWWA), and the Water Environment Federation (WEF). The bottle will neutralize up to 15 mg/L of free chlorine in water samples.

Key Features:

  • Sterile
  • PET is transparent and break resistant
  • Molded graduations for accurate volume sample collection
  • Powdered sodium thiosulfate is easier to dissolve than tablets
  • Labeled with lot number, expiration date, and sodium thiosulfate dosage information
  • Convenient shrink-wrapped packs of 24 bottles
  • Wide neck for easier sample collection
  • Easy grip cap
  • Tamper-evident screw cap to ensure integrity until collection
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 125 mL
Color Transparent
For Use With (Application) Water sample collection for microbiological testing
Includes 160 mg/L dosage of sodium thiosulfate
Material PET
No. per Case 336/Cs.
No. per Pack 24 Pk.
Packaging Film Pack
Sterility Sterile
Graduated Yes
Closure Size 35 mm
Product Type Water Sample Collection Bottle
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.