Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ GPF Series -20°C Manual Defrost Countertop Freezers

Catalog No. 11670266 Shop All Thermo Scientific Products
Change view
Click to view available options
Capacity (English):
1.13 cu. ft.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
11-670-266 1.13 cu. ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Not available outside North America
Catalog No. 11-670-266 Supplier Thermo Scientific™ Supplier No. MF02PASAEETS

missing translation for 'validMainframeMsg'

Not available outside North America

Thermo Scientific™ GPF Series countertop freezers are ideal for clinical environments. Compact and lightweight, they are designed to sit on the counter and fit beneath most overhead cabinets.

The Thermo Scientific GPF Series -20°C Manual Defrost countertop freezer allows for easy transportation and placement within any laboratory or clinical setting, with a countertop footprint about the size of a microwave. These freezers increase user efficiency and lessen physical strain, as there is no bending or squatting required. Top-mounted controls, reversible doors and an ergonomic handle contribute to its modern design, which allows for a convenient, practical approach to a busy day. Multiple GPFs in a medical facility allow for the convenient storage of daily doses of vaccines and pharmaceuticals requiring frozen storage in multiple locations.

  • Designed to safely store medical and laboratory storage, including vaccines and pharmaceuticals requiring a temperature of -20°C
  • Manual defrost
  • External display provides visual confirmation of the internal temperature
  • Audible and visual hi/low temperature alarm will alert personnel if temperature levels rise or fall to an undesirable degree
  • Compatible with wireless monitoring systems and remote alarm contacts
  • Standard door locks provide comfort and assurance
  • Insulation and natural refrigerants meet the standards established by the U.S. Environmental Protection Agency’s Significant New Alternatives Policy (SNAP)
  • Quiet performance with less than 40 decibels of sound
  • Ergonomic design including reversible doors and comfortable door handle
  • cULus
TRUSTED_SUSTAINABILITY

Specifications

Description 1 cu. ft. general purpose countertop freezer with digital controller, access port, remote alarm contacts, temp alarms, one shelf, 115v, 60Hz, cULus
Capacity (English) 1.13 cu. ft.
Capacity (Metric) 32 L
Temperature Range -20°C
Door Style Solid
No. of Doors 1
Interior High-impact Polystyrene Interior (HIPS)
Exterior Finish Painted
Shelves 1
Certifications/Compliance cULus
Style Countertop
Display Digital
Includes Digital controller, access port, remote alarm contacts, temp alarms, one shelf, door lock
Ports 1 Access Port
Defrost Manual
Dimensions (D x W x H) Interior 13 x 13.5 x 14.4 in.
Dimensions (L x W x H) Exterior 19.7 x 18.7 x 20.8 in.
Footprint (English) 2.64 sq. ft.
Footprint (Metric) 0.25 sq. meters
Monitoring Options Wireless
Chart Recorder No
Data Outputs No
Smart View Compatibility Smart-Vue Compatible
Amperage 1.1 A
Plug Type NEMA 5-15 P
Electrical Requirements 115 V 60 Hz
Refrigerant R600A
Shipping Weight (English) 44 lb.
Shipping Weight (Metric) 20 kg
Rack Capacity 2
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.