Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Pewag Eye Hook, Grade 80 Alloy Steel, 12,000 lb, 1 ea

Catalog No. 5000512498
Encompass

This eye hook is designed for use with Grade 80 chain, offering a work load limit of 12,000 lb. Constructed from alloy steel, it features a Dacromet coating for enhanced durability and corrosion resistance.

  • Material grade: 80 alloy steel
  • Work load limit: 12,000 lb
  • Throat opening: 2-23/64 in.
  • Eye inside diameter: 1-49/64 in.
  • Chain diameter compatibility: 1/2 in.
  • Coating: Dacromet

Catalog No. 50-005-12498 Supplier MSC Supplier No. 60470804
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This eye hook is designed for use with Grade 80 chain, offering a work load limit of 12,000 lb. Constructed from alloy steel, it features a Dacromet coating for enhanced durability and corrosion resistance.

  • Material grade: 80 alloy steel
  • Work load limit: 12,000 lb
  • Throat opening: 2-23/64 in.
  • Eye inside diameter: 1-49/64 in.
  • Chain diameter compatibility: 1/2 in.
  • Coating: Dacromet

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.