Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BUCHI FlashPure Flash Chromatography Cartridges
SDP

Catalog No. 05405565 Shop All BUCHI Products
Change view
Click to view available options
Bed Weight (Metric):
4 g
120 g
330 g
Includes:
10 Pc.
20 Pc.
4 Pc.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Bed Weight (Metric) Includes
05-405-565 120 g 10 Pc.
05-404-811 4 g 20 Pc.
05-405-566 330 g 4 Pc.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 05-405-565 Supplier BUCHI Supplier No. 145154067
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

FlashPure flash chromatography cartridges offer high resolution and outstanding loading capacity.

  • High resolution of separation due to high-quality silica
  • Increased fraction purity due to a better separation
  • Faster evaporation of smaller fraction volumes
  • Reproducible performance from batch to batch
  • Increased sample throughput due to high sample loading capacity
  • Solvent saving: required purification yield is achieved faster

Specifications

Material Silica - Normal Phase
Type FlashPure
Includes 10 Pc.
Resolution Medium, Irregular (35 to 45 μm)
Bed Weight (Metric) 120 g
For Use With (Application) Small Molecules
For Use With (Equipment) Pure Chromatography Systems
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.