Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SP Scientific Graduated Cylinder Basket Insert

Catalog No. 15365228 Shop All SP Bel-Art & SP Wilmad Products
Catalog No. 15-365-228 Supplier SP Scientific Supplier No. 437185

missing translation for 'validMainframeMsg'

For use in SP Scientific Hotpack Glass Washers. Glass Washer Accessories maximize space, improve efficeincy and protect specialty glassware.

  • Holds 32 small cylinders
  • Fits 1/2 of Upper or Lower rack
  • Stainless steel contruction for long life and durability

Specifications

Description Petyri Dish basket
Material Stainless Steel
For Use With (Application) Washing Lab Glassware
For Use With (Equipment) Lab Glassware Washer
Depth (English) 24 in.
Depth (Metric) 61 cm
Dimensions (L x W) 24 in. x 12 in.
Dimensions (L x W x H) 24 in. x 12 in. x 4 in.
Height (English) 4 in.
Height (Metric) 10 cm
Length (English) 24 in.
Length (Metric) 61 cm
Width (English) 12 in.
Width (Metric) 30.5 cm
Weight (English) Shipping 2 lb.
Weight (Metric) Shipping 0.90 kg
Quantity Each
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.