Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Graduated Cylinder Support
SCI_ED

Catalog No. s47857
Encompass
Change view
Click to view available options
Holds:
Cylinders
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds
S47857 Cylinders
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S47857 Supplier Accurate Wirecraft Company Supplier No. 252018BK
Only null left
Add to Cart
Add to Cart

Safest and most convenient means of drying and storing graduated cylinders.

Eliminates costly replacement of glassware damaged by chipping and breakage due to improper storage.

  • Rack holds up to 25 cylinders and revolves for easy removal of dry cylinders
  • Made of strong steel rods that are electrically spot-welded, then coated with cushioning black vinyl
  • Drain pan of 20 in. (51cm) diameter is made of heavy-gauge, rustproof aluminum.
  • 20 in. (51cm) diameter x 17 in. H (43cm)

Specifications

Description Capacity: Up to 25 cylinders ranging in size from 5mL to 1000mL
Autoclavable Not Autoclavable
Holds Cylinders
Material Steel Wire
Positions 25
Height (English) 17 in.
Product Type Cylinder Support
Height (Metric) 43 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.