Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuflow Systems Saint-Gobain Graduated Cylinder, PFA, 100 mL, Broad base

Catalog No. NC3617541
Encompass_Preferred

Saint-Gobain Chemware PFA graduated cylinder for accurate liquid measurement and trace analysis. The cylinder is made from high-purity PFA fluoropolymer for low metal ion content, and includes a broad base and pour spout for stability and controlled dispensing.

  • Material: PFA fluoropolymer.
  • Nominal capacity: 100 mL.
  • Temperature range: approximately -196 °C to 260 °C.
  • Features: broad base for stability and pour spout for controlled pouring.
  • Application: suitable for trace metal analysis and corrosive chemistries.

Catalog No. NC3617541 Supplier Accuflow Systems Supplier No. D1069603
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Saint-Gobain Chemware PFA graduated cylinder for accurate liquid measurement and trace analysis. The cylinder is made from high-purity PFA fluoropolymer for low metal ion content, and includes a broad base and pour spout for stability and controlled dispensing.

  • Material: PFA fluoropolymer.
  • Nominal capacity: 100 mL.
  • Temperature range: approximately -196 °C to 260 °C.
  • Features: broad base for stability and pour spout for controlled pouring.
  • Application: suitable for trace metal analysis and corrosive chemistries.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.