Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuflow Systems Saint-Gobain Chemware Graduated Cylinder, PFA, 10 mL, Spout, Broad Base

Catalog No. NC3617516
Encompass_Preferred

Saint-Gobain Chemware PFA graduated measuring cylinder, 10 mL, designed for accurate volume measurement in high-purity and corrosive applications. The cylinder is molded from PFA for chemical inertness and low metal ion content, and features clear graduations, a drip-free spout, and a broad base for stability.

  • Material: PFA (perfluoroalkoxy)
  • Capacity: 10 mL
  • Graduation: easy-to-read graduated markings
  • Height: 118.5 mm
  • Base: broad base for stability
  • Spout: drip-free pouring spout
  • Temperature range: -196°C to 260°C
  • Suitable for trace metal analysis due to low metal ion content

Catalog No. NC3617516 Supplier Accuflow Systems Supplier No. D1069600
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Saint-Gobain Chemware PFA graduated measuring cylinder, 10 mL, designed for accurate volume measurement in high-purity and corrosive applications. The cylinder is molded from PFA for chemical inertness and low metal ion content, and features clear graduations, a drip-free spout, and a broad base for stability.

  • Material: PFA (perfluoroalkoxy)
  • Capacity: 10 mL
  • Graduation: easy-to-read graduated markings
  • Height: 118.5 mm
  • Base: broad base for stability
  • Spout: drip-free pouring spout
  • Temperature range: -196°C to 260°C
  • Suitable for trace metal analysis due to low metal ion content

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.