Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3B Scientific™ Graduated Cylinders
SDPSCI_ED

Catalog No. S29334 Shop All 3B Scientific Products
Change view
Click to view available options
Capacity (Metric):
250 mL
Graduations:
1 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Graduations
S29334 250 mL 1 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S29334 Supplier 3B Scientific™ Supplier No. U29334

Made up of transparent TPX material.

  • Graduated (1mL divisions)
  • Material: Transparent TPX

Specifications

Capacity (Metric) 250 mL
Material PMP
Graduations 1 mL
Autoclavable Autoclavable
Subdivision 1mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.