Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BUCHI Graduated Glass Tubes, 250 mL
SDP

Catalog No. 05405321 Shop All BUCHI Products
Change view
Click to view available options
Volume (Metric):
250 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
05-405-321 250 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 05-405-321 Supplier BUCHI Supplier No. 038575
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Glass tubes for use with Syncore/SyncorePlus Analyst have a residual volume of 1 mL.

  • Working volume up to 250 mL
  • For Crystal Rack R-6

Specifications

Material Borosilicate Glass (3.3)
Type Sample Vessel
For Use With (Application) Syncore/SyncorePlus Analyst
For Use With (Equipment) Crystal Rack R-6
Volume (Metric) 250 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.