Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Graduated HDPE Rectangular Bottles
SCI_ED

Catalog No. S29309 Shop All Fisherbrand Products
Change view
Click to view available options
Capacity (Metric):
500 mL
1000 mL
2000 mL
Diameter (English) Inner Neck:
1.7 in.
2.2 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Diameter (English) Inner Neck
S29309 2000 mL 2.2 in.
S29307 500 mL 1.7 in.
S29308 1000 mL 2.2 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. S29309
Add to Cart
Add to Cart
This item is not returnable. View return policy

Save valuable shelf space while providing greater materials storage. Fisherbrand™ Graduated HDPE Rectangular Bottles are available in different capacities.

Ideal for shipping and storing solid chemicals, liquids and pastes.

  • Graduated in mL
  • Wide mouth for convenient cleaning, sample filling and retrieval
  • HDPE screw cap with LDPE inner security seal eliminates leaks
  • Attachment holes on closure and bottle shoulder permit attachment of identification tag or custody seal

Specifications

Capacity 64 oz., 2000 mL
Capacity (Metric) 2000 mL
Capacity (English) 64 oz.
Color White, Translucent
Diameter (English) Inner Neck 2.2 in.
Diameter (Metric) Inner Neck 58 mm
Material HDPE
Length (Metric) 5.24mm
Width (Metric) 4.03mm
Height (Metric) 210 mm
Product Type Square Bottle
Height (English) 8.37 in.
Closure Material HDPE
Closure Type Screw Cap
Autoclavable Not Autoclavable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.