Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec™ Graduated Measurer
SDP

Catalog No. 22445408 Shop All Mopec Products
Change view
Click to view available options
Capacity (Metric):
473 mL
946 mL
1892 mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
22-445-408 473 mL
22-445-375 946 mL
22-445-378 1892 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 22-445-408 Supplier Mopec™ Supplier No. BA085
Add to Cart
Add to Cart

Graduated measurers are made of stainless steel and come in multiple sizes.

  • Seamless construction
  • Graduated in oz. and mL
  • Easy pour spout

Specifications

Capacity (English) 16 oz.
Capacity (Metric) 473 mL
Material Stainless Steel
Graduated Yes
Style Handled
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.