Learn More
Qorpak™ Graduated Medium Round Bottle Beaker™ with PTFE Lined Cap
Description
- Designed with a slight shoulder for easy pouring and handling
- Wide mouth facilitates easy mixing, handling, and transfer of contents
- Graduated in both milliliters and ounces
- Vacuum and Ionized pre-cleaned bottles are cost-effective for particulate and removal process removes contaminants such as loose dirt, carton lint, aerosols, and fine glass particles from container
- Phenolic caps lined with F217/PTFE are known for providing the widest range of chemical compatibility
Specifications
Specifications
| Capacity (Metric) | 480 mL |
| Cleaning Procedure | Vacuum and Ionized |
| Color | Clear |
| Description | 16 oz (480 mL) Clear Graduated Medium Round with Green Thermoset F217 and PTFE Lined Cap attached Vacuum and Ionized |
| Diameter (Metric) Outer Neck | 70 mm |
| Material | Glass (Type 3) |
| No. per Case | 48/Cs. |
| Sterility | Non-sterile |
| Closure Color | Green |
| Graduations | mL and oz. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.