Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ Graduated PET Bottle, Pre-assembled

Catalog No. 01257145 Shop All Corning Products
Change view
Click to view available options
Capacity (Metric):
30 mL
60 mL
125 mL
250 mL
500 mL
1 L
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
01-257-145 1 L
01-257-140 30 mL
01-257-141 60 mL
01-257-142 125 mL
01-257-143 250 mL
01-257-144 500 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. 01-257-145 Supplier Corning™ Supplier No. 432234
Get Up to $2,500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Polyethylene terephthalate (PET) bottles are ideal for storage and sampling of media, biologicals, and other aqueous solutions. The PET resin makes the bottle lightweight, break-resistant and as transparent as glass.

  • Packaged in two convenient outer bags closed with a tied band and one shrink-wrapped tray to assure cleanliness
  • Break-resistant bottles are an ergonomic and easy to handle alternative to glass
  • Leakproof performance validated against IATA standards, 31.7 mm HDPE screw cap
  • Molded graduations for accurate measurements
  • USP class VI compliant bottles are validated non-cytotoxic and nonhemolytic
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 1 L
Color Natural
Material PET
No. per Case 24/Cs.
No. per Pack 12 Pk.
Packaging Triple Bagged
Sterility Sterile
Closure Included Yes
Graduated Yes
Closure Size 31 mm
Closure Type Cap
Autoclavable Not Autoclavable
Shape Octagonal
Disposable Single-use
Product Type Media Storage Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.