Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BRANDTECH™ VITLAB™ Graduated PMP Cylinders

Catalog No. 14379142 Shop All BRANDTECH Scientific Products
Catalog No. 14-379-142 Supplier BRANDTECH™ VITLAB™ Supplier No. 64904
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

VITLAB™ polymethylpentene graduated cylinders, certified Class A to DIN 12681 and ISO 6706

  • Molded graduations with ring marks at major increments
  • Imprinted lot and year
  • Supplied certificate includes mean test value and lot
TRUSTED_SUSTAINABILITY

Specifications

Material PMP
Tolerance ±0.5 mL
Certifications/Compliance DIN 12681, ISO 6706
Class Class A
Calibration To Contain
Diameter (English) 1.29 in.
Diameter (Metric) 33 mm
Graduations 1 mL
Autoclavable Autoclavable
Shape Round
Base Type Hexagonal
Height (English) 9.84 in.
Height (Metric) 250 mm
Product Type Graduated Cylinder
Show More Show Less
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.