Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Graduated Polypropylene Laboratory Bottles
SCI_ED

Catalog No. S29115 Shop All Fisherbrand Products
Change view
Click to view available options
Capacity (Metric):
250 mL
500 mL
1000 mL
Closure Size:
45 mm
55 mm
65 mm
Neck Finish:
45
55
65
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Size Neck Finish
S29115 250 mL 45 mm 45
S29116 500 mL 55 mm 55
S29117 1000 mL 65 mm 65
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. S29115
Add to Cart
Add to Cart
This item is not returnable. View return policy

Ideal for storing a wide variety of liquids and solids. Fisherbrand™ Graduated Polypropylene Laboratory Bottles are chemical resistant.

  • Wide mouth provides easy filling
  • Autoclavable
  • Leakproof†
  • Clear polypropylene allows easy viewing of fluid level
  • Printed graduations show milliliters and fluid ounces, allowing estimation of volumes remaining
  • Large white marker space for easy labeling
  • Supplied with screw caps

Specifications

Capacity 8.45 oz., 250 mL
Capacity (Metric) 250 mL
Capacity (English) 8.45 oz.
Color Clear, Translucent
Diameter (Metric) Inner Neck 35 mm
Material Polypropylene
Neck Finish 45
Height (Metric) 145 mm
Product Type Laboratory Bottle
Closure Material Polypropylene
Closure Size 45 mm
Diameter (Metric) 60 mm
Closure Type Screw Cap
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.