Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Graduated Polypropylene Laboratory Bottles
SCI_ED

Catalog No. S29117 Shop All Fisherbrand Products
Change view
Click to view available options
Capacity (Metric):
250 mL
500 mL
1000 mL
Closure Size:
45 mm
55 mm
65 mm
Neck Finish:
45
55
65
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Size Neck Finish
S29117 1000 mL 65 mm 65
S29115 250 mL 45 mm 45
S29116 500 mL 55 mm 55
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. S29117
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Ideal for storing a wide variety of liquids and solids. Fisherbrand™ Graduated Polypropylene Laboratory Bottles are chemical resistant.

  • Wide mouth provides easy filling
  • Autoclavable
  • Leakproof†
  • Clear polypropylene allows easy viewing of fluid level
  • Printed graduations show milliliters and fluid ounces, allowing estimation of volumes remaining
  • Large white marker space for easy labeling
  • Supplied with screw caps

Specifications

Capacity 32 oz., 1000 mL
Capacity (Metric) 1000 mL
Color Clear, Translucent
Diameter (Metric) Inner Neck 54 mm
Material Polypropylene
Neck Finish 65
Height (Metric) 209 mm
Closure Material Polypropylene
Closure Size 65 mm
Diameter (Metric) 90 mm
Closure Type Screw Cap
Capacity (English) 32 oz.
Product Type Laboratory Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.