Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Chemglass Life Sciences Chemglass CG-1830-57 Graham Condenser for 20 L Gas Scrubber
SDP

Catalog No. 502733574
Encompass_Preferred

Graham coil condenser designed to cool and condense scrubbing fluid in 20 L gas scrubber systems. It installs into the scrubber assembly to condense and return vapors to the scrubbing reservoir, supporting continuous circulation and efficient gas washing.

  • Overall length: approximately 350 mm.
  • Effective length: 250 mm.
  • Tubing: 1/2 in tubing for compression connection.
  • Hose connections: small serration 9 mm OD, large serration 10 mm OD.
  • Intended use: for 20 L gas scrubber systems.
  • Material: laboratory glass.

Catalog No. 50-273-3574 Supplier Chemglass Life Sciences Supplier No. CG183057
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Graham coil condenser designed to cool and condense scrubbing fluid in 20 L gas scrubber systems. It installs into the scrubber assembly to condense and return vapors to the scrubbing reservoir, supporting continuous circulation and efficient gas washing.

  • Overall length: approximately 350 mm.
  • Effective length: 250 mm.
  • Tubing: 1/2 in tubing for compression connection.
  • Hose connections: small serration 9 mm OD, large serration 10 mm OD.
  • Intended use: for 20 L gas scrubber systems.
  • Material: laboratory glass.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.