Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Graham-Field™ Optimax Sphygmomanometer
SDP

Catalog No. 19065872
Change view
Click to view available options
Size:
Adult
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-065872 Adult
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This product contains natural rubber latex, which may cause allergic reactions.
Catalog No. 19-065872 Supplier Graham-Field™ Supplier No. 205
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This product contains natural rubber latex, which may cause allergic reactions.

Includes

Zippered carrying bag

Top-line sphygmomanometer with adult size cuffs

  • Blue Accumax™ nylon cuff with index and range markings
  • Large knurled air release valve for precision deflation
  • Deluxe end valve to reduce dust build up
  • Chrome plated gauge with blue faceplate
  • PTFE two tube bladder

  • Limb range: 24.13 to 38.1cm (9.5 to 15 in.)
  • Bladder width: 11.99cm (4.72 in.)
  • Bladder height: 22cm (8.66 in.)
  • Cuff width: 52.07cm (20.5 in.)
  • Cuff height: 13.97cm (5.5 in.)

Warranty and Services

Lifetime calibration warranty

Specifications

Size Adult
Includes Zippered carrying bag
Product Type Optimax Sphygmomanometer
Pressure 20 to 300mmHg
Width (Metric) Cuff 52.07cm
Width (English) Cuff 20.5 in.
Height (English) Cuff 5.5 in.
Height (Metric) Cuff 13.97cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.