Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Graham-Field™ Splinter Forceps
SDP

Catalog No. p-3202155
Change view
Click to view available options
Length (English):
3.5 in.
4.5 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
19-027506 3.5 in.
19-027507 4.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 19-027506 Supplier Graham-Field™ Supplier No. 2768
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Stainless steel

Specifications

Product Type Splinter Forcep
Material Stainless Steel
Length (English) 3.5 in.
Length (Metric) 8.9 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.