Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Graham-Field™ Thumb Dressing Forceps
SDP

Catalog No. 19027503
Change view
Click to view available options
Length (Metric):
127 mm
140 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
19-027503 127 mm
19-027502 140 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 19-027503 Supplier Graham-Field™ Supplier No. 2750
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For medical and surgical procedures

  • Stainless steel
  • Available serrated or 1 × 2 teeth

Specifications

Product Type Forceps, Dressing, Thumb
Material Stainless Steel
Quantity Each
Length (English) 5 in.
Length (Metric) 127 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.