Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Graham Professional™ Exam Table Roll Paper

Catalog No. GM018
Change view
Click to view available options
Dimensions (L x W):
125 ft. x 21 in.
125 x 18 in.
225 ft. x 18 in.
225 ft. x 21 in.
Finish:
Crepe
Smooth
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Finish
GM018 225 ft. x 21 in. Smooth
GM002 125 x 18 in. Crepe
GM016 225 ft. x 18 in. Smooth
GM004 125 ft. x 21 in. Crepe
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
missing translation for 'nonReturnableMessage' missing translation for 'returnPolicyLabel'
Catalog No. GM018 Supplier Graham Professional™ Supplier No. 018
Add to Cart
Add to Cart

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

missing translation for 'nonReturnableMessage' missing translation for 'returnPolicyLabel'

Available in crepe and smooth styles in two lengths and two widths:

Crepe Style:

  • GM002: 125 ft. x 18 in. (38.1m x 45.7cm)
  • GM004: 125 ft. x 21 in. (38.1m x 53.3cm)

Smooth Style:

  • GM018: 225 ft. x 21 in. (68.6m x 53.3cm)
  • GM016: 225 ft. x 18 in. (68.6m x 45.7cm)

Specifications

Product Type Roll Paper
Color White
Material Paper
Dimensions (L x W) 225 ft. x 21 in.
Finish Smooth
For Use With (Equipment) Exam tables
Length (English) 225 in.
Length (Metric) 68.6 m
Width (English) 21 in.
Width (Metric) 53.3 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.