Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Graham Professional™ Fanfold Drape

Catalog No. GM317
Change view
Click to view available options
Color:
Blue
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
GM317 Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. GM317 Supplier Graham Professional™ Supplier No. 317
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

2-ply tissue or tissue/poly drapes

Fanfold drapes are banded, offering convenient space savings

2-Ply Tissue Fanfold Drapes:

  • Made of two layers of tissue bonded into one layer of softness for comfort and absorbency
  • Available in two sizes for ultimate coverage
  • Color: white
Tissue/Poly/Tissue Fanfold Drapes:
  • Made with two layers of tissue with middle layer of poly film
  • Tissue layers provide absorbency; poly layer provides a complete fluid barrier
  • Color: blue

Specifications

Material Tissue/Poly/Tissue
Length (Metric) 101.6 cm
Width (Metric) 46.9 cm
Dimensions (L x W) 40 x 26 in. (101.6 x 46.9 cm)
Product Type Fanfold Drape
Width (English) 26 in.
Length (English) 40 in.
Latex Free Yes
Color Blue
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.