Learn More
Graham Professional™ Standard Gowns
Description
- Standard gown
- White or blue
- Three layers of tissue bonded into one layer of softness
Specifications
Specifications
| Size | Universal |
| Gender | Unisex |
| No. of Pockets | None |
| Product Type | General Purpose Gown |
| Material | 3-ply Tissue |
| Color | White |
| Closure Type | Waist Ties |
| Disposable | Single-use |
| Sterility | Non-sterile |
| Model | 221 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.