Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Gram's Iodine, Vion Biosciences
SCI_ED

Catalog No. S02497 Shop All Aldon Products
Change view
Click to view available options
Quantity:
500 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
S02497 500 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S02497 Supplier Aldon Corporation Supplier No. VNIX0160500ML
Add to Cart
Add to Cart

Perform Gram staining in an efficient manner with our Gram’s iodine.

  • Perform Gram staining in an efficient manner with our Gram’s iodine.

Specifications

Solution Type Aqueous
Quantity 500 mL
For Use With (Application) Staining
Color Deep Amber
Closure Type Screw Cap
Boiling Point ~ 100°C (212°F in water)
Composition Iodine Potassium Iodide
Storage Requirements Store in a cool, well-ventilated area away from incompatible substances.
Volume (Metric) 500 mL
Sterility Non-sterile
pH Data not available.
Label or Dye Dye
Form Liquid
Solubility Complete in water.
Sub Cellular Localization Polysaccharides
Product Line Vion Histology
Concentration 2.10%
Product Type Gram's Iodine
Packaging PVC
Show More Show Less
ShelfLife 3 Years
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.