Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

ENG Scientific Gram Stain Kit

Catalog No. ES6200
Change view
Click to view available options
Quantity:
1 x 3800 mL (1 gal.)
2 x 950 mL
4 x 250 mL
Packaging:
Gallon Bottle
Kit (Bottles with flip-top cap)
Pack (Bottles with flip-top cap)
Slim-line Bottle
Product Type:
Acetone-Alcohol
Acetone-Alcohol, Carbol Fuchsin
Basic Fuchsin
Crystal Violet
Ethanol 70%
Ethanol 70%, Basic Fuchsin
Ethanol 70%, Carbol Fuchsin
Ethanol 95%
Ethanol 95%, Basic Fuchsin
Ethanol 95%, Carbol Fuchsin
Gram Iodine
Safranin
20 product options available for selection
Product selection table with 20 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity Packaging Product Type
ES6200 4 x 250 mL Pack (Bottles with flip-top cap) Gram Iodine
ES6050 4 x 250 mL Kit (Bottles with flip-top cap) Ethanol 95%
ES6281 1 x 3800 mL (1 gal.) Slim-line Bottle Acetone-Alcohol
ES6000 4 x 250 mL Kit (Bottles with flip-top cap) Ethanol 70%
ES6090 4 x 250 mL Kit (Bottles with flip-top cap) Acetone-Alcohol
ES6097 4 x 250 mL Kit (Bottles with flip-top cap) Acetone-Alcohol, Carbol Fuchsin
ES6096 4 x 250 mL Kit (Bottles with flip-top cap) Ethanol 95%, Carbol Fuchsin
ES6400 4 x 250 mL Pack (Bottles with flip-top cap) Safranin
ES6151 1 x 3800 mL (1 gal.) Slim-line Bottle Crystal Violet
ES6451 1 x 3800 mL (1 gal.) Slim-line Bottle Safranin
ES6100 4 x 250 mL Pack (Bottles with flip-top cap) Crystal Violet
ES6095 4 x 250 mL Kit (Bottles with flip-top cap) Ethanol 70%, Carbol Fuchsin
ES6080 4 x 250 mL Kit (Bottles with flip-top cap) Ethanol 95%, Basic Fuchsin
ES6070 4 x 250 mL Kit (Bottles with flip-top cap) Ethanol 70%, Basic Fuchsin
ES6320 2 x 950 mL Pack (Bottles with flip-top cap) Ethanol 70%
ES6455 4 x 250 mL Pack (Bottles with flip-top cap) Basic Fuchsin
ES6280 1 x 3800 mL (1 gal.) Gallon Bottle Acetone-Alcohol
ES6350 1 x 3800 mL (1 gal.) Gallon Bottle Ethanol 70%
ES6260 4 x 250 mL Pack (Bottles with flip-top cap) Acetone-Alcohol
ES6251 1 x 3800 mL (1 gal.) Slim-line Bottle Gram Iodine
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 20 options available.
20 options
Catalog No. ES6200 Supplier ENG Scientific Supplier No. 6200
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Gram Stain Kit is for differential staining of bacteria. Available in various counterstains and decolorizers.

  • Available in various counterstains
  • Various decolorizers available to suit individual technique preference
  • Flip-top cap on 250 mL and 950 mL sizes
  • In vitro diagnostic use

Specifications

Quantity 4 x 250 mL
For Use With (Application) In vitro diagnostic use
Closure Type Flip top
Stain Type Gram's Iodine
Volume (Metric) 250 mL
Product Type Gram Iodine
Packaging Pack (Bottles with flip-top cap)

For in vitro diagnostic use only.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.