Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

ENG Scientific Gram Stain Kit (For Differential Staining of Bacteria)

Catalog No. ES6220
Change view
Click to view available options
Quantity:
2 x 950 mL
4 x 250 mL
Product Type:
Acetone-Alcohol
Gram Iodine
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity Product Type
ES6220 2 x 950 mL Gram Iodine
ES6060 4 x 250 mL Acetone-Alcohol
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. ES6220 Supplier ENG Scientific Supplier No. 6220
Add to Cart
Add to Cart

For differential staining of bacteria. Available in various counterstains and decolorizers for Gram Stain Kit (For Differential Staining of Bacteria).

  • Gram Stain Kit for Differential Staining of Bacteria
Available in various counterstains
  • Various decolorizers available to suit individual technique preference
  • Flip-top cap on 250 mL and 950 mL sizes
  • >
  • For in vitro diagnostic use
  • Specifications

    Quantity 2 x 950 mL
    Includes Solutions I, II, IIIB and IV
    Format Bottles
    Volume (Metric) 950 mL
    Product Type Gram Iodine

    For in vitro diagnostic use only.

    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.