Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Bare Ground Solutions Ice Melter, Calcium Chloride, Granular, 50 lb

Catalog No. 502869889
Encompass

This ice and snow melter and de-icer features calcium chloride in granular form, supplied in a convenient 50 lb skidded supersack. It is effective down to -20°F and is an environmentally safe solution for winter weather challenges.

  • Active ingredient: Calcium chloride
  • Form: Granular
  • Container size: 50 lb
  • Container type: Bag; skidded supersack
  • Effective temperature: -20°F
  • Features: Environmentally safe

Catalog No. 50-286-9889 Supplier MSC Supplier No. 55598908
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This ice and snow melter and de-icer features calcium chloride in granular form, supplied in a convenient 50 lb skidded supersack. It is effective down to -20°F and is an environmentally safe solution for winter weather challenges.

  • Active ingredient: Calcium chloride
  • Form: Granular
  • Container size: 50 lb
  • Container type: Bag; skidded supersack
  • Effective temperature: -20°F
  • Features: Environmentally safe

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.