Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Kawasumi™ Gravity IV Administration Sets: Vented

Catalog No. 22010134
Change view
Click to view available options
Length (English) Tube:
40 in.
84 in.
92 in.
Product Type:
Vented Gravity IV Set
Includes:
No Y-Needle
With Y-needle Injection Site
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Tube Product Type Includes
22-010-134 92 in. Vented Gravity IV Set With Y-needle Injection Site
22-010-132 84 in. Vented Gravity IV Set With Y-needle Injection Site
22-010-129 40 in. Vented Gravity IV Set No Y-Needle
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 22-010-134 Supplier Kawasumi™ Supplier No. IV025Y
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

A wide selection of sets and components meet a variety of solution administration requirements

  • Low cost gravity IV administration set
  • Sets feature Non-DEHP fluid paths, including tubing and drip chamber
  • Vented style
  • Latex-free

Specifications

Product Type Vented Gravity IV Set
Includes With Y-needle Injection Site
Length (English) Tube 92 in.
Length (Metric) Tube 233.7 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.