Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Gravity Ovens, 176L
SCI_ED

Catalog No. s22521
Change view
Click to view available options
Amperage:
14 A
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Amperage
S22521 14 A
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Attention:This item requires special delivery information. You will be asked for this during the checkout process.
Catalog No. S22521 Supplier Thermo Scientific™ Supplier No. 51030521/EMD
Only null left
Add to Cart
Add to Cart
Attention:This item requires special delivery information. You will be asked for this during the checkout process.

For basic drying and heating applications.

  • Ideal for drying or heating applications
  • Maximum temperature 250°C
  • Over–temperature protection
  • Manually adjustable damper for increased air circulation
  • Digital controller
  • Stainless–steel interior
  • Painted steel exterior
TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 6.2 cu. ft
Certifications/Compliance cCSAus
Capacity (Metric) 176 L
Temperature (Metric) 50°C to 250°C
Model Gravity convection
No. of Shelves 2 supplied/19 max.
Plug Type Nema 5-15 US
Temperature Stability ±0.4°C
Temperature Uniformity ±4.5°C
Dimensions (D x W x H) Interior 23.2 x 17.2 x 26.8 in. (589 x 438 x 680 mm)
Dimensions (L x W x H) 29.1 x 25.2 x 36.2 in. (738 x 640 x 920 mm)
Voltage 120 V
Wattage 1680 w
Amperage 14 A
Frequency 60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.