Learn More
Description
- Ideal for drying or heating applications
- Maximum temperature 250°C
- Over–temperature protection
- Manually adjustable damper for increased air circulation
- Digital controller
- Stainless–steel interior
- Painted steel exterior
Certifications
cCSAus
Warranty and Services
2 year parts and labor warranty
† Depth of handle / display not included in depth (65 mm / 2.6 in.); adjustable feet not included in height (35 mm / 1.4 in.); required distance to rear wall: 80 mm / 3.1 in.
NOTE: All figures are typical average values for series devices,
Specifications
Specifications
| Capacity (English) | 2.3 cu.ft. |
| Certifications/Compliance | cCSAus |
| Capacity (Metric) | 65 L |
| Temperature (Metric) | 50°C to 250°C |
| Model | Gravity convection |
| No. of Shelves | 2 supplied/13 max. |
| Plug Type | Nema 5-15 US |
| Temperature Stability | ±0.4°C |
| Temperature Uniformity | ±4.5°C |
| Dimensions (D x W x H) Interior | 16.3 x 12.9 x 18.9 in. (414 x 328 x 480 mm) |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.