Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Gravity Ovens - PROMO

Catalog No. 151030521PM Shop All Fisherbrand Products
Change view
Click to view available options
Capacity (Metric):
65 L
105 L
176 L
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
15-103-0521PM 176 L
15-103-0519PM 65 L
15-103-0520PM 105 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Attention:This item requires special delivery information. You will be asked for this during the checkout process.
Catalog No. 15-103-0521PM

missing translation for 'validMainframeMsg'

Attention:This item requires special delivery information. You will be asked for this during the checkout process.

For basic drying and heating applications

  • Ideal for drying or heating applications
  • Maximum temperature 250°C
  • Over-temperature protection
  • Manually adjustable damper for increased air circulation
  • Digital controller
  • Stainless steel interior
  • Painted steel exterior

Certifications

cCSAus

Warranty and Services

2 year parts and labor warranty

† Depth of handle / display not included in depth (65 mm / 2.6 in.); adjustable feet not included in height (35 mm / 1.4 in.); required distance to rear wall: 80 mm / 3.1 in.

NOTE: All figures are typical average values for series devices,

TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 6.2 cu.ft.
Certifications/Compliance cCSAus
Capacity (Metric) 176 L
Temperature (Metric) 50°C to 250°C
Model Gravity convection
No. of Shelves 2 supplied/19 max.
Plug Type Nema 5-15 US
Temperature Stability ±0.4°C
Temperature Uniformity ±4.5°C
Dimensions (D x W x H) Interior 23.2 x 17.2 x 26.8 in. (589 x 438 x 680 mm)
Dimensions (L x W x H) 29.1 x 25.2 x 36.2 in. (738 x 640 x 920 mm)
Voltage 120 V
Wattage 1680 w
Amperage 14 A
Frequency 60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.