Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Gravity Sash Stop

Catalog No. 06000634 Shop All Fisherbrand Products
Change view
Click to view available options
For Use With (Equipment):
Fisherbrand Fume Hood
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
06-000-634 Fisherbrand Fume Hood
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 06-000-634
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Fisherbrand™ Gravity Sash Stop can be used as a safety and energy conservation measure.

  • A Sash Stop may be added to any Fisherbrand hood.
  • It may be mounted at any distance above the lower deflector vane to keep the sash from rising past that point.
  • When needed, the stop may be pivoted out of the way for the safe passage of the sash. 

Specifications

Color Black
Depth (English) 2 in
Depth (Metric) 5.1 cm
For Use With (Equipment) Fisherbrand Fume Hood
Height (English) 2 in.
Height (Metric) 5.1 cm
Width (English) 1 in.
Width (Metric) 2.5 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.