Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Keystone Cleanroom Products Gray Coated Tyvek Equipment Cover, with Elastic
SDP

Catalog No. 17010184
Change view
Click to view available options
Dimensions (L x W):
122 x 71 cm (48 x 28 in.)
132 x 102 cm (52 x 40 in.)
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
17-010-184 122 x 71 cm (48 x 28 in.)
17-005-936 132 x 102 cm (52 x 40 in.)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 17-010-184 Supplier Keystone Cleanroom Products Supplier No. COVGTVK482828E
Add to Cart
Add to Cart
Request a Quote

Gray Tyvek GMP covers block UV light, which can damage light sensitive biotech products.

  • Manufactured and packaged in a controlled cleanroom environment
  • Packaged 1 per labeled poly bag with Lot # and DOM
  • Blocks UV Light
  • Reduces labor costs
  • Simplifies the conformance to SOP's
  • Tear and puncture resistant
  • Hydrophobic
  • Lint-free
  • Certificates of Conformance sent with each shipment

Specifications

Autoclavable Autoclavable
Certifications/Compliance COC
Closure Type Elastic
Color Gray
Disposable Reusable
Material Tyvek
Sterility Non-sterile
Latex Free Yes
Thickness (English) 7.4 mil
Dimensions (L x W) 122 x 71 cm (48 x 28 in.)
Length (English) 48 in.
Width (English) 28 in.
Height (English) 28 in.
Height (Metric) 71 cm
Product Type Cover
Length (Metric) 121.9 cm
Width (Metric) 71 cm
Thickness (Metric) 0.19 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.