Learn More
Fisherbrand™ Gray Polyurethane Chair Chrome - Medium Bench Height with Chrome Foot Ring and Casters in Polyurethane PROMO
Shop All Fisherbrand ProductsDescription
- Adjustable from 20.25 to 28 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- 20-Inch Chrome adjustable foot ring with internal lock
- Cast-aluminum base
- Chrome-hooded, dual-wheel, self-braking, non-marring casters suitable for hard floors
- Chemical, soil, and puncture resistant polyurethane
Specifications
Specifications
| Product Type | General Seating Chair |
| Load Bearing Capacity (English) | 300 lb. |
| With Casters | Yes |
| With Backrest | Yes |
| Footrest | Yes |
| Adjustable | Yes |
| Lift Type | Pneumatic |
| With Armrest | No |
| Frame Material | Polished Cast Aluminum |
| With Tilt | No |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.