Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Gray Polyurethane Tractor Sit-Stand Stool Chrome - Desk Height with Chrome Casters in Polyurethane PROMO

Catalog No. 15000744PM Shop All Fisherbrand Products
Change view
Click to view available options
Color: Gray
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
15-000-744PM Color: Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 15-000-744PM
This item is not returnable. View return policy

Fisherbrand™ Polyurethane Tractor Sit-Stand Stools in Chrome are height adjustable for 31 in. work surfaces and features ergonomic adjustments. Self-skinning polyurethane is chemical, soil, and puncture resistant, easily cleaned, and features breathable holes for added comfort.

  • Adjustable from 17.5 to 22.5 inches from the top of the seat to the floor
  • Features ergonomic adjustments such as seat height
  • Locking seat tilt
  • Cast-aluminum base
  • Chrome-hooded, dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Chemical, soil, and puncture resistant polyurethane

Specifications

Product Type Stool
Load Bearing Capacity (English) 300 lb.
With Casters Yes
With Tilt Yes
Color Gray
Lift Type Pneumatic
With Backrest No
With Lumbar Support No
Adjustable Yes
Frame Material Polished Cast Aluminum
Footrest No
Wheel Type Chrome-hooded dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
With Armrest No
Warranty 15 year parts, lifetime on pneumatic lift
Adjustable (Height) 17.5 to 22.5 in.
Load Bearing Capacity (Metric) 136 kg
Weight (English) 25 lb.
Weight (Metric) 11.34 kg
Material Polyurethane
Seating Type Desk Height
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.