Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Green 15 mil Unlined Chemical Resistant Nitrile Gloves

Catalog No. 19161879 Shop All Fisherbrand Products
Change view
Click to view available options
Size:
Small
X-Large
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-161-879 X-Large
19-161-876 Small
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 19-161-879
  • $77.60
    $75.65 / Dozen of 12

    Save $1.95

    3% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
  • $809.00
    $788.65 / Case of 12 DZ

    Save $20.35

    3% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Excellent grip with wet and dry applications

Acceptable for use in both food and pharmaceutical applications.

  • Embossed raised-diamond pattern on the palm and fingers
  • Size is embossed on each glove
  • Manufactured in an ISO 9002 certified facility
  • Color: green

Specifications

Certifications/Compliance ISO 9000, ISO 9001:2000, FDA 21 CFR 170-199, FDA
Certifications/Compliance (Europe) CE
Chlorinated No
Applications Industrial
Color Green
Finger Thickness (English) 15 mil
Finger Thickness (Metric) 0.39 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 15 mil
Palm Thickness (Metric) 0.38 mm
Product Type Chemical-resistant Gloves
Size X-Large
Thickness (English) 15 mil
Thickness (Metric) 0.38 mm
For Use With (Application) Light chemical applications, printing, meat and poultry processing
Glove Cuff Style Straight
Lining Lined
Model 50-N140G/XL
Length (English) 13 in.
Length (Metric) 33 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.