Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Innovating Science™ Green Chemistry: Electrochemical Remediation of Wastewater
GREENER_CHOICESCI_ED

Catalog No. S27132 Shop All Aldon Products
Change view
Click to view available options
Quantity:
1 Kit
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
S27132 1 Kit
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S27132 Supplier Innovating Science™ Supplier No. IS9501
Add to Cart
Add to Cart

Innovating Science™ Green Chemistry: Electrochemical Remediation of Wastewater Kit explores electrocoagulation, a coagulation process carried out by an electrical charge, as an alternative way to improve the condition of wastewater.

  • Water pollution is one of the largest threats facing the global population
  • Water is a finite resource that once polluted, cannot be set aside in the hopes that the environment will make new, clean water
  • One procedure often employed to treat wastewater is coagulation/flocculation which is effective, yet requires the addition of chemical components
  • Less traditional approaches have begun receiving a great deal of attention such as a process called electrocoagulation
  • Electrocoagulation is a coagulation process carried out by an electrical charge and does not require the use of additional chemicals
  • Kit contains enough materials for 15 groups of students
  • Teacher’s Manual and Student Study Guide copy masters are included

Specifications

Certifications/Compliance Non-regulated
Color White
Grade 7 to 14
Age 13 to 20
For Use With (Application) Educational - Green Chemistry
Includes 30 Aluminum Electrodes, 15 Red Connectors with Alligator Clips, 15 Black Connectors with Alligator Clips, Sodium Sulfate (15 g), 0.1% Crystal Violet (15 mL), Teacher Manual, and Student Guide copy masters
Material Cardboard Box
Quantity 1 Kit
Requires 9-Volt Batteries (15)
Weight (English) 1.25 lb.
Weight (Metric) 566.9 g
Content And Storage Ambient
Product Line Innovating Science
Dimensions (L x W x H) 9 x 6 x 4 in.
Class Size 15 Lab Groups
Product Type Electrochemical Remediation of Wastewater Kit
Show More Show Less

WARNING: This product can expose you to chemicals including Phthalates and Crystal Violet, which are known to the State of California to cause cancer and reproductive harm. For more information go to http://www.P65Warnings.ca.gov.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.