Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ready America Green Light Stick
SDP

Catalog No. 17985117
Change view
Click to view available options
Weight (English):
3.55 lb.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Weight (English)
17-985-117 3.55 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-985-117 Supplier Ready America Supplier No. 27218
Add to Cart
Add to Cart

Ideal for emergency kits and has a 4-year shelf life

  • The Ready America green 8-hour safety light stick is cool to the touch, waterproof and non-toxic
  • This reliable light stick is ideal for emergency kits and has a 4-year shelf life
  • See and be seen for up to 8-hours
  • This light stick is light-weight and easy to carry and does not depend on batteries, so it's ideal for blackouts, roadside emergencies, disasters and outdoor recreation

Specifications

Product Type Emergency Kit
Color Green
Depth (English) 7.5 in.
Disposable Single-use
Height (English) 9.6 in.
Length (English) 7.5 in.
Quantity 24 Pk.
Warranty 4 Years
Weight (English) 3.55 lb.
Width (English) 7 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.